Shop All Collet Chucks
Dorian
Collet Chuck, CAT50, 2.4800
Mfr # 06IR-A60-DVK10
Zoro # G4024188
product price: $23.75
/ea
Sold in multiples of 5 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CAT50
- Collet Series ER40
- Shank Dia. 1.0230"
- Max. Collet Capacity 1.0230 in
- Projection 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 06IR-A60-DVK10
- Zoro # G4024188
- Country of Origin United States
- Category Collet Chucks
Dimensions
Taper Size | CAT50 |
Shank Dia. | 1.0230" |
Nut Dia. | 2.4800" |
Details
Item | Collet Chuck |
Collet Series | ER40 |
Max. Collet Capacity | 1.0230 in |
Projection | 6" |
Application | Drilling, Milling, Coolant Thru, High-Speed |
For Use With | CNC Machining |
Features | New One-Piece Design For Dual-Contact Spindles, Balanced to 25,000 RPM at G2.5 |
Standards | DIN B |
Coolant Fed | Coolant Through |
Coolant Hole Shape | Round |
Chuck Type | Dual Contact |
For Shank Type | Straight |
Shank Type - Machining | Straight |
Description
Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.0230 in, Projection 6 In., ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 1/2" (CDDS27N)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- GS TOOLING 34 ER16 Straight Shank Collet Chuck (534376)
- GS TOOLING CAT40 ER16 250 Dual Contact ER Collet Chuck (521406)
- GS TOOLING CAT40 400 ER32 Collet Chuck (531423)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- HHIP ER-25 3/4" Straightshank Spring Collet Chuck Set (3900-2575)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- Dorian Collet Chucks