Shop All Collet Chucks
Dorian
Collet Chuck, CAT50, 1.3400
Mfr # SGIH32-9
Zoro # G4024057
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9000 in
- Taper Size CAT50
- Collet Series ER20
- Shank Dia. 0.5120"
- Max. Collet Capacity 0.5120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SGIH32-9
- Zoro # G4024057
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 5.9000 in |
Taper Size | CAT50 |
Shank Dia. | 0.5120" |
Nut Dia. | 1.3400" |
Overall Height | 123/125 in |
Body Width | 0.3780" |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Max. Collet Capacity | 0.5120 in |
Projection | 8" |
Features | Insert's Cutting Edge Location Repeats, Minimized Insert Breakage, Positive Stop Inserts, Prevents Insert Splitting |
For Use With | CNC Machining |
Application | Drilling, Milling, Coolant Thru, High-Speed |
Coolant Hole Shape | Round |
Standards | DIN B |
Coolant Fed | Coolant Through |
For Shank Type | Straight |
Chuck Type | Dual Contact |
Shank Type - Machining | Straight |
Cutting Direction | Neutral |
End Angle Type | Bevel Angle |
Number of Cutting Ends | 1 |
Cutting Application | Heavy Feed, Shock Loads |
Description
Collet Chuck, Neutral, Overall Length 5.9000 in, 0.3780 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- HHIP ER-32 R8 14 Piece Spring Collet Chuck Set (3900-0508)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- Dorian Collets, Chucks & Accessories