Shop All Collet Chucks
Dorian
Collet Chuck, CAT50, 1.3400
Mfr # SGIH26-6
Zoro # G4024915
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.3300 in
- Taper Size CAT50
- Shank Dia. 0.5120"
- Collet Series ER20
- Max. Collet Capacity 0.5120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # SGIH26-6
- Zoro # G4024915
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 4.3300 in |
Taper Size | CAT50 |
Shank Dia. | 0.5120" |
Nut Dia. | 1.3400" |
Overall Height | 421/500 in |
Body Width | 0.2520" |
Details
Item | Collet Chuck |
Collet Series | ER20 |
Max. Collet Capacity | 0.5120 in |
Projection | 6" |
Application | Drilling, Milling, Coolant Thru, High-Speed |
Features | Insert's Cutting Edge Location Repeats, Minimized Insert Breakage, Positive Stop Inserts, Prevents Insert Splitting |
For Use With | CNC Machining |
Coolant Hole Shape | Round |
Standards | DIN B |
Coolant Fed | Coolant Through |
Chuck Type | Dual Contact |
Shank Type - Machining | Straight |
For Shank Type | Straight |
Number of Cutting Ends | 1 |
Cutting Application | Heavy Feed, Shock Loads |
Cutting Direction | Neutral |
End Angle Type | Bevel Angle |
Description
Collet Chuck, Neutral, Overall Length 4.3300 in, 0.2520 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47433CLB72362)
- CHICAGO PNEUMATIC 3/8 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826T)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 38 mm Size, Standard Socket, Black Phosphate (49-66-6602)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- GS TOOLING 1" TG100 Tap Collets (334979)
- GS TOOLING 1 ER25 Straight Shank Collet Chuck (534388)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- GS TOOLING NMTB40 200 ER25 Collet Chuck (534354)
- Dorian Collets, Chucks & Accessories