Shop All Indexable Toolholders
Dorian
Blade Holder, 3 In L, 1 In W, 1.375 In H
Mfr # 73310162970
Zoro # G8335424
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slot Grip, Kool Cut and Competitive Blade Systems
- Cutting Direction Neutral
- Clamp SGTBN12,7-2-001
- Overall Length 3 in
- Clamp Screw ASHCSFP-050-080-025-MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorian
- MFR # 73310162970
- Zoro # G8335424
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 3 in |
Height Offset | 0.75" |
Details
Item | Tool Post Holder |
For Use With | Slot Grip, Kool Cut and Competitive Blade Systems |
Cutting Direction | Neutral |
Clamp | SGTBN12,7-2-001 |
Clamp Screw | ASHCSFP-050-080-025-MA |
Shank | 0.500" |
Features | Two-Piece Clamp Style Provides Precise and Rigid Blade Locking and Easy Mounting into CNC Turrets |
Description
Tool Post Holder, Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- MELIN TOOL CO #52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2" (HDR-52)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- DORIAN Turning Toolholder, VNMG, MVJNL16-3D, LH (73310151071)
- DORIAN Turning Toolholder, Sq., Right, SNMG-432 (50402)
- DORIAN Turning Toolholder, CNMG, MCLNR16-4D, RH (73310150128)
- DORIAN Turning Toolholder, TNMG, MTGNL12-3B, LH (73310150815)
- HHIP SDJCR 10-3B Turning Tool Holder (2033-0103)
- Dorian Indexable Tools