Dorel Living DL8794W Living Clearwater Triple Bunk Bed; White
Mfr # DL8794W
Zoro # G103975448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DL8794W
- Zoro # G103975448
- UPC # 65857201802
- Country of Origin Unknown
- Category Bed Frames
Description
Sleep in space saving style with the design of the Dorel Living Clearwater Triple Bunk Bed. The increased sleeping capacity is the perfect solution for cottages, extended family, out-of-town guests or hosting your child's rambunctious friends for a sleepover. The Clearwater Bunk offers space saving design with two traditional height bunk beds and an attached loft bed, configured to fit in the corner of the room. Featuring clean lines, horizontal slats and a built-in stepladder to access the top bunk, the unique bunk bed design offers both durability and functionality. Fun, safe and stylish, the Dorel Living Clearwater Twin Triple Bunk Bed is the perfect solution for sleeping multiple people in smaller spaces.
Features- Living Clearwater Triple Bunk Bed
- Space saving sleeping solution
- Solid wood construction with a white finish
- Features two twin stacked bunks and one attached twin Loft style bed
- Each bed is designed to accommodate a standard twin mattress
- Beds slats included, no box spring necessary
- Maximum weight per bed is 165lbs
- Built-in ladder ensures safe access to upper bunk
- Meets US Safety Standards
- Assembly required, hardware included
- Color: White
- Dimension: 120" L x 78.75" W x 74.375" H
- Weight: 116.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries (HF-C01-SV-E26-BK-GG)
- BAXTON STUDIO Baltimore Modern Queen Black Faux Leather Upholstered Headboard (106-5361)
- BAXTON STUDIO Nadeen Royal Blue Velvet Upholstered Full Size Headboard (156-9344)
- FLASH FURNITURE Bristol Metal Tufted Upholstered Queen Size Headboard in Black Fabric (HG-HB1725-Q-BK-GG)
- ALATERRE FURNITURE Windsor Panel Wood Twin Bed, Driftwood White (ANWI1131)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- Dorel Living Beds and Mattresses