Dorel Living DL7891TBBG Sierra Triple Floor Bunk Bed - Gray - 77.125 x 43.5 x 79.25 in.
Mfr # DL7891TBBG
Zoro # G503989489
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DL7891TBBG
- Zoro # G503989489
- UPC # 65857194678
- Country of Origin Unknown
- Category Boat Motors & Parts
Description
Sleep in style with the customizable, space saving design of the Dorel Living Sierra Bunk Bed. The increased sleeping capacity is common sense for cottages, extended family, out of town guests or hosting your childs rambunctious friends for a sleepover. The Sierra features a gray finish, clean lines and horizontal slats with a built in stepladder to access the top bunk. Each bed features its own personal space with easy dependable access in and out.
The ultimate space saver, the Sierras multiple configurations also allow it to be set up as a traditional bunk bed or simply two separate twin beds. The unique floor bunk bed design will allow you to maximize your space while the sturdy, solid construction adds both durability and functionality. Fun, safe and stylish, the Dorel Living Sierra Twin Bunk Bed is the perfect antidote for sleeping multiple people in smaller spaces.
Features- Transitional design Dorel Living triple bunk bed
- Floor bunk bed design optimizes space
- Solid wood construction with a gray finish
- Easily converts to a bunk bed and daybed, or three twin beds
- Each bunk is designed to accommodate a standard size twin mattress
- Bed slats included, no box spring necessary
- Built-in ladders ensure safe access to upper bunks
- Meets US Safety Standards
- Assembly required, hardware included
- Color: Gray
- Collection: Tristan
- Bed Size: Twin
- BedStyle: Bunkbed
- Age Group: Child
- Gender: Unisex
- Home DecorStyle: Transitional
- Material Freeform: Engineered Wood, Wood
- Contains Wood: Yes
- Wood Species #1: Solid Wood
- Wood Species #2: Engineered Wood
- Bedframe Size: Twin
- Headboard Bed Size: Twin
- Usage Grade: Household
- Primary Material: Wood
- Usage: Indoor
- Style: Transitional
- Dimension: 77.125 H x 43.5 W x 79.25 D in.
- Weight: 179.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMB Universal Joint - Rear Shaft Rear Joint, 210-0153 (210-0153)
- BOYO 7in Digital Wireless Rearview System (VTC703AHD)
- BAL BAL 29020B A-Frame Model Tongue Jack - 1,000 lb. / Topwind (29020B)
- PLEWS-EDELMANN Filter Wrench, Nylon Strap (70-719)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- RIG RITE Rig Rite 360 Marine 24-Volt Circuit Breaker with Manual Reset - 60 Amp (360)
- SEACHOICE Fuel/Water Separating Filter Bracket, Stainless Steel (21411)
- STENS Carburetor For Kawasaki Fc150V 520-029 15003-2364 (520-029)
- PERKO Combination Gas Fill/ Tank Vent For 1-1/2" Hose (1319DPGBLK)
- MINN KOTA 1854021 MKA-21 Composite Quick Release (1854021)
- PERFECTPITCH Xi3-70SW Bow Mount Trolling Motor with Wireless Control - 70 lbs & 60 in. 24V (PE261673)
- Dorel Living Boat Motors & Parts