Dorel Living DL7891TBBB Sierra Triple Floor Bunk Bed; Black
Mfr # DL7891TBBB
Zoro # G203689696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DL7891TBBB
- Zoro # G203689696
- UPC # 65857199024
- Country of Origin Unknown
- Category Boat Motors & Parts
Description
Sleep three in style with the highly customizable, space-saving design of the Dorel Living Sierra Triple Bunk Bed. The increased sleeping capacity is a common sense solution for cottages, extended family, out-of-town visitors or hosting your child's rambunctious friends for a sleepover. The Sierra features a black finish, clean lines and horizontal slats with two built-in ladders to access the upper bunks. Each bed boasts its own personal space with easy, dependable access in and out. The ultimate space-saver, Sierra's multiple configurations also allow it to be set-up as a triple bunk bed, a bunk bed and a daybed, or simply three twin beds. The unique floor bunk bed design will allow you to maximize your space while the sturdy, solid construction adds both durability and functionality. Fun, safe and stylish, the Dorel Living Sierra Triple Bunk Bed is the perfect antidote for sleeping several people in smaller spaces.
Features- Sierra Triple Floor Bunk Bed
- Transitional design Dorel Living triple bunk bed
- Floor bunk bed design optimizes space
- Solid wood construction with a black finish
- Easily converts to a bunk bed and daybed, or three twin beds
- Each bunk is designed to accommodate a standard size twin mattress
- Bed slats included, no box spring necessary
- Built-in ladders ensure safe access to upper bunks
- Meets US Safety Standards
- Assembly required, hardware included
- Maximum weight per bed 160lbs
- Color: Black
- Dimension: 79.25" W x 43.5" D x 77.13" H
- Weight: 106.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Hand Wheel A/C Set (40449)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- HHIP 400 kg Standard U-Bar Hoist Ring With M8 X 1.25 Thread (8004-6912)
- BACKRACK SPORT LIGHT BRACKETS (PR) (91005)
- CDI ELECTRONICS Mercury Voltage Regulator, 2/3/4/6 Cyl. 20 amp (194-2115K 1)
- MINN KOTA Terrova 80 Trolling Motor w/Wireless Remote, MEGA Down Imaging, 24V, 80LB, 60 in. (1358386)
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- CDI ELECTRONICS Force Coil (182-4475R)
- JABSCO 4" 250 CFM Flangemount Blower - 12V (35400-0000)
- MINN KOTA i-Pilot Replacement Remote-for select 2016 & older systems (1866350)
- PERKO Freshwater Inboard Flushing Kit w/ 7' Hose, Fittings and Clamps (0457DP7)
- Dorel Living Boat Motors & Parts