Dorel Living DL7891B Sierra Twin Bunk Bed; Black
Mfr # DL7891B
Zoro # G003975265
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DL7891B
- Zoro # G003975265
- UPC # 65857198997
- Country of Origin Unknown
- Category Bed Frames
Description
Sleep in style with the customizable, space-saving design of the Dorel Living Sierra Bunk Bed. The increased sleeping capacity is common sense solution for cottages, extended family, out-of-town guests or hosting your child's rambunctious friends for a sleepover. The Sierra features a black finish, clean lines and horizontal slats with a built-in stepladder to access the top bunk. Each bed features its own personal space with easy dependable access in and out. The ultimate space-saver, the Sierra's multiple configurations also allow it to be set up as a traditional bunk bed or simply as two separate twin beds. The unique floor bunk bed design will allow you to maximize your space while the sturdy, solid construction adds both durability and functionality. Fun, safe and stylish, the Dorel Living Sierra Twin Bunk Bed is the perfect antidote for sleeping multiple people in smaller spaces.
Features- Sierra Twin Bunk Bed
- Transitional design Dorel living twin bunk bed
- Floor bunk bed design optimizes space
- Solid wood construction with a black finish
- Easily converts into two separate twin beds
- Each bed is designed to accommodate a standard twin mattress
- Beds slats included, no box spring necessary
- Built-in ladder ensures safe access to upper bunk
- Meets US Safety Standards
- Assembly required, hardware included
- Maximum weight per bed is 165lbs
- Color: Black
- Dimension: 79.25" W x 43.5" D x 47.5" H
- Weight: 106.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, White (AJAU00WHS)
- BAXTON STUDIO Demitasse Brown Wood Contemporary Twin-Size Bed (113-6100)
- DONNA SHARP Forest Weave Bed SetQueen Size (Y20076)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine (AJAU00WH)
- BAXTON STUDIO Cassandra Modern Light Beige Upholstered King Size Bed (136-7456)
- Dorel Living Beds and Mattresses