Dorel Living DL7431W Opus Stackable Beds; Twin Size Frame; White - Set of 2
Mfr # DL7431W
Zoro # G104084378
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DL7431W
- Zoro # G104084378
- UPC # 26737026786
- Country of Origin Unknown
- Category Bed Frames
Description
Are you looking to maximize space in a tight bedroom without compromising on style The Dorel Living Opus Stackable Beds are the perfect yet stylish solution to shared bedrooms, visiting friends and family or impromptu sleepovers. Built with a solid wood frame and a sharp white finish that adapts to any interior style, these versatile, stackable beds are perfect for any child or guest bedroom, basements or any room with limited space. Taking up minimal space, these stackable beds sit both sturdy and evenly as the upper bed, attaches to the lower bed with a metal insert, securely holding it in place. A functional design allows these beds to double as a couch, single bed or daybed or easily become two freestanding twin beds. Offering both a comfortable and convenient sleeping solution, the Dorel Living Opus Stackable Twin Beds will meet the needs of any modern shared bedroom.
Features- Transitional design space saving stackable Dorel Living twin beds (2-pack)
- Solid wood construction with a crisp white finish. Wood bed slats included, no box spring necessary.
- Set of 2
- Color: White
- Size: Twin Size
- Country of Origin: Viet Nam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- WOODMATES STRIPS REPAIR KIT 1/4X4"" (1298)
- CLINTON Cactus Wall Sticker (15-CC)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- BAXTON STUDIO Brookfield Modern Charcoal Grey King Size Bed (134-7400)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- BAXTON STUDIO Ines Dark Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9432)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- Dorel Living Beds and Mattresses