Dorel Living

Dorel Living DE72898 40 x 19 x 25 in. Bethany Tufted Dining Chair; Taupe


product price: $198.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bethany Tufted Dining Chair

Look no further, the Dorel Living Bethany Tufted Dining Chair is the addition to your dining room decor you have been looking for. Designed with simplicity in mind, this chair features a soft linen upholstery that features button-tufted details arranged in a diamond-shaped pattern. Not compromising on comfort, the Bethany is built with a sturdy wood frame, high-density foam and solid wood legs to ensure long-lasting support. Whether you are in need of an accent chair in your living room or new chairs for your dining room table, the Dorel Living Bethany Tufted Dining Chair will make the perfect addition to your home.

Features
  • Traditional upholstered chair with individually sewn diamond pattern button-tufting
  • Standard chair height with solid wooden frame and legs
  • Features a high density foam seat and back for added comfort
Specifications
  • Color: Taupe
  • Assembly Required: Yes
  • Chair Back Style: Solid Back
  • Frame Material: Wood
  • Seat Material: Fabric
  • Back Type: High Back
  • Chair Type: Parsons Chair
  • Style: Transitional
  • Back Height: 19.5 in.
  • Seat Height: 20.5 in.
  • Seat Dimension: 20.5" H x 19" W x 18.5" D
  • Dimension: 40" H x 19" W x 25" D
  • Weight: 18.26 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.