Dorel Living DE32506 Harold Full Metal Headboard; White - Queen Size
Mfr # DE32506
Zoro # G003681739
Product Information
- Brand Dorel Living
- MFR # DE32506
- Zoro # G003681739
- UPC # 65857325065
- Country of Origin China
- Category Bed Frames
Description
Your bedroom is looking a little bare isnt it Well, thats because your bed serves as the anchor for your sleeping space and needs something to make it the centerpiece of your room. The Dorel Living Harold Full Queen Metal Headboard is just the piece that will instantly turn your bed into a style star. The Harold is simplicity at its finest yet never misses a beat when it comes to turning heads. This metal headboard showcases classic finial posts and straight spindles that will add flair to any guest or master bedroom look. Featuring an adjustable height mechanism, the Harold has also been designed to fit either a full or queen size bed frame and will perfectly conform to your bedroom needs.
Features- Elegant and contemporary style metal headboard with intrinsic finial detailing and straight spindles
- Adaptable to accommodate either a full size bed frame or a queen bed frames. Note that mattresses are not included
- Bed Type: Slat Headboard
- Color: White
- Headboard Mount Type: Bed Frame Mounted
- Lifestage: Adult
- Material: Metal
- Size: Queen
- Dimension: 60.5 W x 2.5 D x 49.25 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- FLASH FURNITURE Brighton King Platform Bed, Light Gray (SL-BK4-K-LG-GG)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- MADISON PARK SIGNATURE Madison Park MPS115-0058 Beckett Bed - Queen (MPS115-0058)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- BAXTON STUDIO Hazel Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan Full Size Arched Headboard (181-11127-Zoro)
- Dorel Living Bed Frames