Shop All Decorative Mirrors
Dorel Living
Dorel Living DE17889 30 in. Tehila Bathroom Mirror; Natural Rustic
Mfr # DE17889
Zoro # G203939968
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorel Living
- MFR # DE17889
- Zoro # G203939968
- UPC # 26737178898
- Country of Origin Unknown
- Category Decorative Mirrors
Description
Do you wish you could transform your home into a seaside chalet? The Dorel Living Tehila Bathroom Mirror will help you accomplish just that! Made with solid wood, it displays a beveled mirror glass with a striking crown molding frame.
Features- Seaside coastal cottage inspired bathroom mirror with decorative crown molding
- Perfect for your master bathroom, guest bathroom or powder room
- Traditional designed 30 inch tehila bathroom mirror
- Collection: Tehila
- Color: Natural Rustic
- Size: 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- REGENCY Race Track Legacy Modular Conference Tables, 144 X 52 X 29, Wood Top, Cherry (LCTRT14452CH)
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- HOLLAND BAR STOOL CO Kentucky 15" x 26" Basketball Mirror (MBsktKentky)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Dorel Living Decorative Mirrors