Dorel Living DE09090 Brio Loft Bed for Kids Bedroom Furniture; Full Size Wood Frame; Gray
Mfr # DE09090
Zoro # G303681873
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DE09090
- Zoro # G303681873
- UPC # 65857090901
- Country of Origin China
- Category Bed Frames
Description
The Dorel Living Brio Full Size Loft Bed is functional, playful and modern. Designed to allow you to reclaim as much space as possible, this stylish piece features a spacious area underneath the bed is that is the perfect place to create a useful workstation, seating lounge or anything else you can think of. Crafted with a sturdy wood construction, it includes a 5-step ladder for easy access up and down and full-length guardrails to ensure top safety. This customizable loft bed will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space-saving silhouette. Cherished by parents for its functionality and compact footprint, the Dorel Living Brio Loft Bed is perfect for your childs room bringing a complete sleep, study and play solution that keeps everyone happy.
Features- Traditional small spaces design full size loft bed
- Solid panel headboard and footboard
- Sturdy wood construction with an espresso, gray, black, blue or white finish
- Accommodates a standard full size mattress
- Assembly required, hardware included
- Color Family: Gray
- Color/Finish: Gray
- Features: Ladders,Solid Wood
- Finish Family: Other
- Furniture Features: Ladder,Solid Wood
- Gender: Neutral
- Headboard and Footboard Material: Wood
- Included: No Additional Items Included
- Ladder Position: Fixed Left
- Material: Wood
- dimensions : 79.25 x 80.5 x 72 in.
- Weight: 137.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SEATING ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black (52-VCD BLACK-451)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Queen Size Headboard (181-11098-Zoro)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- BAXTON STUDIO Caprice Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11253-Zoro)
- BAXTON STUDIO Eridian MidCentury Modern Walnut Brown Finished Wood and Natural Rattan Queen Size Platform Bed (222-11891-ZORO)
- BAXTON STUDIO Veles Mid-Century Ash Walnut Finished Wood Daybed (159-9825)
- LEGARE FURNITURE Kids Furniture Race Car Twin Bed, Red (LEGE-BDRF-290)
- FLASH FURNITURE Navy Velvet Queen Platform Bed with Headboard (YK-1079-NAVY-Q-GG)
- Dorel Living Beds and Mattresses