Shop All Decorative Mirrors
Dorel Living
Dorel Living DE05275 24 in. Jalila Bathroom Mirror; White
Mfr # DE05275
Zoro # G703939963
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DE05275
- Zoro # G703939963
- UPC # 26737052754
- Country of Origin Unknown
- Category Decorative Mirrors
Description
What do you get when you mix 1950s mid century cool with modern millennium chic You get the Dorel Living Jalila Bathroom Mirror. It is constructed with solid wood and displays an attention-grabbing beveled mirror glass. Wall hanging hardware is included for easy installation. The Jalila 24 vanity can be bundled with the Jalila 24 mirror and the Jalila 30 mirror can be paired with both the Jalila 30 and 36 vanities. The Dorel Living Jalila Mirror can also be paired with the Tricia and Elmore vanity collections.
Features- Perfect for your master bathroom, guest bathroom or powder room
- Casual contemporary modern style inspired bathroom mirror with decorative molding
- Color: White
- Size: 24 in.
- Country of Origin:Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- SAFCO Wall Mounting Bracket, Black (9200BL)
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- HOLLAND BAR STOOL CO Georgia 15" x 26" Basketball Mirror (MBsktGA-Un)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- VINTIQUEWISE Creative Bamboo Hanging Wall Mirror Round Shape, Natural for Living Room, Dining Room or Playroom (QI004407)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- HOLLAND BAR STOOL CO Notre Dame (ND) 17" x 22" Logo Mirror (MLogoND-ND)
- Dorel Living Decorative Mirrors