Dorel Living DA8378 Indiana Twin Over Twin Bunk Bed; Mocha
Mfr # DA8378
Zoro # G903975327
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8378
- Zoro # G903975327
- UPC # 65857193244
- Country of Origin Unknown
- Category Bed Frames
Description
An American classic, the Dorel Living Indiana Twin over Twin Bunk Bed makes a beautiful focal point in any room of your home, combining a modern space saving footprint, with a fun and playful vibe. A restful retreat, perfect for your teen's sleepover needs or any guest room, the Indiana opens up any room with its compact footprint and smart use of vertical space. These bunk beds feature a gender-neutral mocha finish that blends in any setting, and each bed brings its own personal space with easy, dependable access in and out. Built with a solid wood construction, full-length guardrails on the upper bunk and a secure, easy to climb stepladder, the Indiana leaves parents worry free with modern safety and design features. The Dorel Living Indiana Twin Bunk Bed brings a fun, comfortable and spacious common sense solution to sleeping multiple people in smaller spaces.
Features- Transitional design twin over twin Dorel Living bunk bed
- Solid wood construction with a mocha finish
- Low bunk bed design allows you to maximize space with ample storage under bed
- Each bed is designed to accommodate a standard twin size mattress
- Bed slats included, no box spring necessary
- Built-in stepladder ensures safe access up and down
- Meets all US Safety Standards
- Assembly required, hardware included
- Color: Mocha
- Material: Engineered Wood, Wood
- Size: Twin
- Usage Grade: Household
- Usage: Indoor
- Style: Transitional
- Maximum Weight Per Bed: 165 lbs
- Dimension: 78.75" W x 43.25" D x 64.5" H
- Weight: 103.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- BESTAR Bestar Lumina Queen Murphy Bed with 2 Shelving Units (86W) in white (85885-17)
- FLASH FURNITURE Platform Bed Set, Riverdale, Twin, Black (HG-BM-37-GG)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- BAXTON STUDIO Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Full (200-12401-ZORO)
- ALATERRE FURNITURE Arden 4-Piece Wood Bedroom Set with Queen Bed, 2-Drawer Nightstand, Chest, Dresser (ANAN01343029)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- Dorel Living Bed Frames