Dorel Living DA8377-GR Milton Junior Twin Loft Bed; Gray
Mfr # DA8377-GR
Zoro # G303975224
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8377-GR
- Zoro # G303975224
- UPC # 65857199093
- Country of Origin Unknown
- Category Bed Frames
Description
Let your childs creativity run wild with the stylish, fun and functional design of the Dorel Living Milton Twin Loft Bed. With a sturdy wood construction and a bold gray finish, the Milton will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space saving silhouette. The low height ensures a safe climb at bedtime and combined with space below for storage, reading, building a fort, or whatever their imaginations can dream up. With a compact footprint perfect for small spaces, the Milton features an easy climb stepladder and a full-length guardrail for additional safety. The Dorel Living Milton Twin Loft Bed brings a Mission inspired style to your child or guest bedroom with an open, airy feel that perfectly captures a fun and casual aesthetic.
Features- Traditional small spaces junior twin size Dorel Living loft bed
- Low height design
- Sturdy wood construction with a gray finish
- Designed to accommodate a standard twin size mattress
- Horizontal paneling, stepladder and full-length guardrail for safety
- Support slats included, no box spring necessary
- Assembly required, hardware included
- Color: Gray
- Size: Twin
- Dimension: 78.75" W x 41.75" D x 43" H
- Weight: 66.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- GRIP-RITE ROD CHAIR 2 BAR, 40PK (RC368EAR)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed (213-11552-ZORO)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- J&M FURNITURE J&M Furniture 17866-K Porto King Size Bed - Walnut (17866-K)
- FLASH FURNITURE Queen Size Black Fabric Platform Bed & Mattress (HG-BM10-39-GG)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Daybed with Twin Size trundle (222-12539-9654-ZORO)
- BAXTON STUDIO Adelia Mid-Century Light Beige Whitewash Queen Size Platform Bed (135-7426)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- Dorel Living Bed Frames