Dorel Living DA8377-E Milton Junior Twin Loft Bed Espresso
Mfr # DA8377-E
Zoro # G703681800
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8377-E
- Zoro # G703681800
- UPC # 65857192872
- Country of Origin Unknown
- Category Bed Frames
Description
Let your childs creativity run wild with the stylish, fun and functional design of the Dorel Living Milton Twin Loft Bed. With a sturdy wood construction and a bold espresso finish, the Milton will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space saving silhouette. The low height ensure a safe climb at bedtime and combined with space below for storage, reading, building a fort, or whatever their imaginations can dream up. With a compact footprint perfect for small spaces, the Milton features an easy climb stepladder and a full-length guardrail for additional safety. The Dorel Living Milton Twin Loft Bed brings a Mission inspired style to your child or guest bedroom with an open, airy feel that perfectly captures a fun and casual aesthetic.
Features- Traditional small spaces twin size Dorel Living loft bed
- Low height design
- Sturdy wood construction with an espresso finish
- Designed to accommodate a standard twin size mattress
- Horizontal paneling, stepladder and full-length guardrail for safety
- Support slats included, no box spring necessary
- Assembly required, hardware included
- Contains Wood: Yes
- Wood Species #1: Spruce
- Wood Species #2: Rubberwood
- Wood Species #3: Engineered Wood
- Bedframe Size: Twin
- Headboard Bed Size: Twin
- Headboard Style: Accented
- Search/Basic Color: Brown
- Primary Material: Wood
- Usage: Indoor
- Style: Traditional
- Collection: Milton
- Color: Espresso
- Age Group: Child
- Bed Size: Twin
- Gender: Unisex
- Home Decor Style: Traditional
- Material Freeform: Wood
- Pattern: Solid
- Material: Engineered Wood, Wood
- Dimension: 43 H x 78.75 W x 41.75 D in.
- Weight: 66.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- TRUE Spring, Bin Divider (830315)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- BESTAR Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey (116876-000017)
- BAXTON STUDIO Marit Mid-Century Grey Upholstered Walnut Finished Wood Daybed (158-9616)
- FLASH FURNITURE Espresso Full Loft Bed Frame with Desk and Ladder (MH-LBD5-ESP-F-GG)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Queen Size Headboard (181-11140-Zoro)
- BAXTON STUDIO Bentley Cappuccino Finishing Solid Wood Queen Size Bed Frame (125-6923)
- BAXTON STUDIO Rita Full Size Black Faux Leather Upholstered Button-tufted Headboard (118-6416)
- Dorel Living Beds and Mattresses