Dorel Living DA8377-BK Milton Junior Twin Loft Bed; Black
Mfr # DA8377-BK
Zoro # G803989486
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8377-BK
- Zoro # G803989486
- UPC # 65857199086
- Country of Origin Unknown
- Category Pet Beds
Description
Let your childs creativity run wild with the stylish, fun and functional design of the Dorel Living Milton Twin Loft Bed. With a sturdy wood construction and a bold black finish, the Milton will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space saving silhouette. The low height ensures a safe climb at bedtime and combined with space below for storage, reading, building a fort, or whatever their imaginations can dream up. With a compact footprint perfect for small spaces, the Milton features an easy climb stepladder and a full-length guardrail for additional safety. The Dorel Living Milton Twin Loft Bed brings a Mission inspired style to your child or guest bedroom with an open, airy feel that perfectly captures a fun and casual aesthetic.
Features- Traditional small space junior twin size Dorel Living loft bed
- Low height design
- Sturdy wood construction with a black finish
- Designed to accommodate a standard size twin mattress
- Horizontal paneling, stepladder and full-length guardrails for safety
- Support slats included, no box spring necessary
- Assembly required, hardware included
- Color: Black
- Size: Twin
- Dimension: 78.75" W x 41.75" D x 43" H
- Weight: 66.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10 Rectangular Patio Umbrella, Orange (50-LG1280)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- BRIGGS & STRATTON FILTER-AIR CLEANER CA (797032)
- STENS Throttle Control Cable 290-296 For 73 1/2" Length (290-296)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- PETEDGE Sherpa Crate Bed 23.75 x 16.75 In Baby Pink (ZW260 24 76)
- PURPLE PEBBLE 11 x 20 in Cuddle Mat For Carriers (Cmcarrier)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- MAJESTIC PET Charlie Salmon Small Round Dog Bed (78899550668)
- PET ADOBE Pet Adobe Large Cushion Pillow Pet Bed - Chocolate (772161TZT)
- Dorel Living Pet Beds