Dorel Living DA8304GR Moon Full Over Full Bunk Bed with USB Port; Gray - 63.13 x 79.25 x 59 in.
Mfr # DA8304GR
Zoro # G703681817
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8304GR
- Zoro # G703681817
- UPC # 65857189735
- Country of Origin Unknown
- Category Bed Frames
Description
Create twice the sleeping room and twice the fun in half the space with the Dorel Living Moon Full over Full Bunk Bed. Inspired by definitive Mission-style furniture, this space-saving design is an American classic, leaving more room for play, study, relaxing and of course, sleep. An easy solution with a compact footprint for any teen, guest or shared bedroom, the Moon features a sturdy wood construction with a gray finish, clean lines and vertical slats. Safety features include a fixed stepladder for easy access up and down and guardrails on the upper bunk to prevent any falls. Additionally, the Moon is able to charge your electronic devices with a dual USB charging port conveniently located on one of its posts. as versatile as it is functional, this bunk bed is able to offer an alternate configuration by separating into two standalone full size beds. The Dorel Living Moon Full over Full Bunk Bed is the perfect solution for shared rooms or small spaces.
Features- Traditional full over full Dorel Living bunk bed with dual USB charging port
- Sturdy wood construction with a gray finish
- Conveniently plugs into the nearest wall outlet to enable USB functionality
- Easily converts into two separate full size beds
- Bed slats included, no box spring necessary
- Each bed is designed to accommodate a standard full size mattress
- Meets US Safety Standards
- Assembly required
- Contains Wood: Yes
- Portion of product made from wood: 100%
- Wood Species #1: Spruce
- Wood Species #2: Rubber Wood
- Wood Species #3: Solid Wood
- Bedframe Size: Full
- Headboard Bed Size: Full
- Headboard Style: Accented
- Search/Basic Color: Gray
- Usage Grade: Household
- Primary Material: Wood
- Usage: Indoor
- Style: Traditional, Transitional
- Finish: Gray
- Bed Size: Full Size:
- Bed Style: Bunk Bed
- Gender: Unisex
- Home Decor Style: Traditional, Transitional
- Material: Wood
- Pattern: Solid
- Country of Origin: Vietna
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, Espresso (AJJP00P0)
- FLASH FURNITURE Platform Bed, Riverdale, King, Black (HG-40-GG)
- SUNSET TRADING 45 x 3 x 50 in. Tremont Queen Bedroom Set - 5 Piece (SS-TR900-Q-BED-SET)
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (181-11114-Zoro)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- BAXTON STUDIO Sarter Grid-Tufted Upholstered Storage King-Size Bed with drawers (114-6224)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- Dorel Living Bed Frames