Dorel Living DA8304E Moon Full Over Full Bunk Bed with USB Port; Espresso - 63.13 x 79.25 x 59 in.
Mfr # DA8304E
Zoro # G803681908
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8304E
- Zoro # G803681908
- UPC # 65857189728
- Country of Origin Unknown
- Category Bed Frames
Description
Create twice the sleeping room and twice the fun in half the space with the Dorel Living Moon Full over Full Bunk Bed. Inspired by definitive Mission-style furniture, this space saving design is an American classic, leaving more room for play, study, relaxing and of course, sleep. An easy solution with a compact footprint for any teen, guest or shared bedroom, the Moon features a sturdy wood construction with a rich espresso finish, clean lines and vertical slats. Safety features include a fixed stepladder for easy access up and down and guardrails on the upper bunk to prevent any falls. Additionally, the Moon is able to charge your electronic devices with a dual USB charging port conveniently located on one of its posts. as versatile as it is functional, this bunk bed is able to offer an alternate configuration by separating into two standalone full size beds. The Dorel Living Moon Full over Full Bunk Bed is the perfect solution for shared rooms or small spaces.
Features- Traditional full over full Dorel Living bunk bed with dual USB charging port
- Sturdy wood construction with an espresso finish
- Conveniently plugs into the nearest wall outlet to enable USB functionality
- Easily converts into two separate full size beds
- Bed slats included, no box spring necessary
- Each bed is designed to accommodate a standard full size mattress
- Meets US Safety Standards
- Assembly required
- Contains Wood: Yes
- Portion of product made from wood: 100%
- Wood Species #1: Spruce
- Wood Species #2: Rubber Wood
- Wood Species #3: Solid Wood
- Bedframe Size: Full
- Headboard Bed Size: Full
- Headboard Style: Accented
- Search/Basic Color: Brown
- Usage Grade: Household
- Primary Material: Wood
- Usage: Indoor
- Style: Traditional, Transitional
- Finish: Espresso
- Color Category: Brown
- Bed Size: Full Size:
- Bed Style: Bunk Bed
- Gender: Unisex
- Home Decor Style: Traditional, Transitional
- Material: Wood
- Pattern:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms, Black (LLR63286)
- BAXTON STUDIO Arcelia Glam and Luxe Two-Tone Dark Brown and Gold Finished Wood Queen Size Platform Bed (204-12583)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- BAXTON STUDIO Ines Dark Grey Upholstered Walnut Finished Queen Size Platform Bed (156-9408-9432)
- BAXTON STUDIO Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (191-11534-ZORO)
- BAXTON STUDIO Iden ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11541-ZORO)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- Dorel Living Bed Frames