Dorel Living DA8237W Denver Loft Bed; White - Full Size
Mfr # DA8237W
Zoro # G203681935
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8237W
- Zoro # G203681935
- UPC # 65857188431
- Country of Origin Unknown
- Category Bed Frames
Description
The Dorel Living Denver Full Size Loft Bed brings a functional, playful and modern design to your child’s room, allowing you to reclaim much needed floor space with a beautiful centerpiece. The Denver’s spacious area underneath the bed is a perfect place to create a useful workstation, seating lounge or anything else you can think of. With a sturdy wood construction and a bold white finish, this customizable loft bed will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space-saving silhouette. Safety features include a 5-step ladder for easy access up and down and full-length guardrails to prevent falls during the night. Beloved by parents for its functionality and compact footprint and loved by kids for the fun factor, the Dorel Living Denver Full Size Loft Bed brings a complete sleep, study and play solution to keep everyone happy.
Features- Traditional small spaces design full size loft bed
- Small spaces design
- Solid panel headboard and footboard
- Sturdy wood construction with a white finish
- Accommodates a standard full size mattress
- Assembly required, hardware included
- Color: White
- Primary Material: Wood
- Material: Wood
- Usage: Indoor
- Style: Traditional
- Size: Full Size
- Dimension: 72 H x 79.25 W x 80.5 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- LIVING ACCENTS 55.1 in. Winston Black Steel Spring Dining Chair, 2PK (8048206)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 6025Q)
- DONCO KIDS Donco Kids PD-3005TLWWDG Twin Low Loft; White Wash & Dark Grey (PD_3005TLWWDG)
- BAXTON STUDIO Jamie Oak and Grey Wood Queen 2-Drawer Queen Size Storage Platform Bed (138-7709-8041)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- BAXTON STUDIO Milligan ModernBeige Fabric Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12561-ZORO)
- BAXTON STUDIO Abner Transitional Light Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen (191-11524-ZORO)
- MADISON PARK SIGNATURE Madison Park MPS115-0058 Beckett Bed - Queen (MPS115-0058)
- Dorel Living Bed Frames