Dorel Living DA8237BL Denver Full Size Loft Bed; Blue - 72 x 79.25 x 80.5 in.
Mfr # DA8237BL
Zoro # G103681936
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA8237BL
- Zoro # G103681936
- UPC # 65857202380
- Country of Origin Unknown
- Category Bed Frames
Description
The Dorel Living Denver Full Size Loft Bed brings a functional, playful and modern design to your childs room, allowing you to reclaim much need floor space in style with a beautiful centerpiece. The Denvers spacious area underneath the bed is the perfect place to create a useful workstation, seating lounge or anything else you can think of. With a sturdy wood construction and a bold blue finish, this customizable loft bed will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space-saving silhouette. Safety features includes a 5-step ladder for easy access up and down and full-length guardrails to prevent falls during the night. Beloved by parents for its functionality and compact footprint and loved by kids for the fun factor, the Dorel Living Denver Full Size Loft Bed brings a complete sleep, study and play solution to keep everyone happy.
Features- Traditional small spaces design full size loft bed
- Small spaces design
- Solid panel headboard and footboard
- Sturdy wood construction with a blue finish
- Accommodates a standard full size mattress
- Assembly required, hardware included
- Color: Blue
- Size: Full Size
- Dimension: 72" H x 79.25" W x 80.5" D
- Weight: 137.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Premium Lectern - Cherry (72145)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Silver) (327710SYF)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- BAXTON STUDIO Cora ModernGrey Velvet Upholstered and Dark Brown Finished Wood Full Size Daybed (200-12554-ZORO)
- BAXTON STUDIO Elin Upholstered Walnut Finished Queen Size Platform Bed with Drawers (159-9870)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Full Size Headboard (181-11139-Zoro)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- Dorel Living Bed Frames