Dorel Living DA8237BK Denver Full Size Loft Bed; Black - 72 x 79.25 x 80.5 in.
Mfr # DA8237BK
Zoro # G603681955
Product Information
- Brand Dorel Living
- MFR # DA8237BK
- Zoro # G603681955
- UPC # 65857202373
- Country of Origin Unknown
- Category Bed Frames
Description
The Dorel Living Denver Full Size Loft Bed brings a functional, playful and modern design to your childs room, allowing you to reclaim much need floor space in style with a beautiful centerpiece. The Denvers spacious area underneath the bed is the perfect place to create a useful workstation, seating lounge or anything else you can think of. With a sturdy wood construction and a bold black finish, this customizable loft bed will easily fit into any new or existing decor, bringing a simple, traditional design that draws attention to its clean lines, horizontal paneling and space-saving silhouette. Safety features includes a 5-step ladder for easy access up and down and full-length guardrails to prevent falls during the night. Beloved by parents for its functionality and compact footprint and loved by kids for the fun factor, the Dorel Living Denver Full Size Loft Bed brings a complete sleep, study and play solution to keep everyone happy.
Features- Traditional small spaces design full size loft bed
- Small spaces design
- Solid panel headboard and footboard
- Sturdy wood construction with a black finish
- Accommodates a standard full size mattress
- Assembly required, hardware included
- Color: Black
- Size: Full Size
- Dimension: 72" H x 79.25" W x 80.5" D
- Weight: 137.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Double Jelly Cupboard, 51"H, Unfinished (CU-167)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- HODEDAH Queen Size Bed Frame (HIBF39 QUEEN)
- BAXTON STUDIO Alya Traditional Farmhouse Walnut Wood Twin Size Trundle (168-10833)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- BAXTON STUDIO Camino Modern Beige Upholstered Daybed with Guest Trundle Bed (131-7308)
- KD MUEBLES DE DORMITORIO Monica Velvet Upholstered King Size Platform Bed Black (KD3357669)
- BAXTON STUDIO Aurelie Modern Light Grey Upholstered King Size Storage Bed (145-8129)
- Dorel Living Bed Frames