Dorel Living

Dorel Living DA7903S-BG Reva Accent Chair; Beige


product price: $398.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With a design that is both distinctive and down to earth, the Dorel Living Reva Accent Chair delivers traditional charm with a hint of modern flair. The beautiful beige herringbone woven linen-look upholstery brings an appealing and upscale vibe to any room. With an inviting silhouette, the Reva is bordered by silver nail head trim detail and accentuated by its classic, lightly flared arms and arching backrest. Fitted with a loose seat cushion that makes cleaning both quick and easy, its sturdiness comes from the ash finished solid wood turned feet. The simplified profile and traditional styling of the Dorel Living Reva Accent Chair provides a polished and sophisticated look for any room in your home.

Features
  • Traditional design with a modern flair Dorel Living accent chair
  • Classic flared arms and an arched backrest
  • Loose seat cushion for easy cleaning
  • Silver nail head trim detail around the arms and back
  • Solid wood feet finished in ash
  • Upholstered in a blue herringbone woven linen-look fabric
  • Minimal assembly required
Specifications
  • Color: Beige
  • Age Group: Adult
  • Collection: Reva
  • Gender: Unisex
  • Home Decor Style: Transitional
  • Pattern: Herringbone
  • Seating Capacity: 1
  • Material: Engineered Wood, Fabric, Foam, Wood
  • Chair Height: 35.5"
  • Chair Type: Accent Chair
  • Usage Grade: Household
  • Usage: Indoor
  • Seat Dimension: 21" D x 19.25" H x 21.5" W
  • Dimension: 35.5" H x 32.63" W x 29.13" D
  • Weight: 37.48 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.