Dorel Living DA7902-GN Jaya Accent Chair; Green Stripe
Mfr # DA7902-GN
Zoro # G104057778
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA7902-GN
- Zoro # G104057778
- UPC # 65857193275
- Country of Origin Unknown
- Category Accent Chairs
Description
The Dorel Living Jaya Accent Chair blends traditional design with country chic flair; bringing a charming new spin to your living room, family room or den. Crafted with clean and sophisticated lines, the simple silhouette of the Jaya will liven up any space with understated elegance. Upholstered in a soft green and white striped linen-look fabric, the Jaya features playful details like its solid wood natural finished turned legs and front facing rolled arms. The silver nail head detail that runs across the front of the chair and up the rolled arms add easy-going appeal while the overstuffed T-cushion enhances casual comfort. The Dorel Living Jaya Accent Chair is a unique piece that will complement the decor of any room in your home.
Features- Traditional design Dorel Living accent chair
- Comfortable casual seating with country chic flair
- Upholstered in a green and white striped linen-look fabric
- Solid wood turned feet with a natural finish
- Silver nail head detail across the front and up the rolled arms
- Minimal assembly required
- Color: Green Stripe
- Age Group: Adult
- Collection: Jaya
- Gender: Unisex
- Home Decor Style: Traditional
- Pattern: Stripe
- Seating Capacity: 1
- Material: Engineered Wood, Fabric, Foam, Wood
- Chair Height: 35.75"
- Chair Type: Accent Chair
- Usage Grade: Household
- Usage: Indoor
- Seat Dimension: 19.5" D x 19" H x 18.75" W
- Dimension: 29.13" W x 30.25" D x 35.75" H
- Weight: 46.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00051)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 16x47 (ALI1027-C1647GG)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- BAXTON STUDIO Valentina Mid-Century Transitional Grey Velvet Upholstered and Natural Wood Finished Armchair (195-12437-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- MADISON PARK Barton Wing Chair - Grey (FPF18-0152)
- FABULAXE White Patchwork Fabric Chair with Wooden Legs for Kitchen, Dining Room, Entryway, Living Room (QI004230)
- Dorel Living Accent Chairs