Dorel Living DA7902-BK Jaya Accent Chair; Black Stripe
Mfr # DA7902-BK
Zoro # G504057767
Product Information
- Brand Dorel Living
- MFR # DA7902-BK
- Zoro # G504057767
- UPC # 65857193282
- Country of Origin Unknown
- Category Accent Chairs
Description
The Dorel Living Jaya Accent Chair blends traditional design with country chic flair; bringing a charming new spin to your living room, family room or den. Crafted with clean and sophisticated lines, the simple silhouette of the Jaya will liven up any space with understated elegance. Upholstered in a soft black and white striped linen-look fabric, the Jaya features playful details like its solid wood natural finished turned legs and front facing rolled arms. The silver nail head detail that runs across the front of the chair and up the rolled arms add easy-going appeal while the overstuffed T-cushions enhances casual comfort. The Dorel Living Jaya Accent Chair is a unique piece that will complement the decor of any room in your home.
Features- Traditional design Dorel Living accent chair
- Comfortable casual seating with country chic flair
- Upholstered in a black and white striped linen-look fabric
- Solid wood turned feet with a natural finish
- Silver nail head detail across the front and up the rolled arms
- Minimal assembly required
- Color: Black Stripe
- Age Group: Adult
- Collection: Jaya
- Gender: Unisex
- Home Decor Style: Traditional
- Pattern: Stripe
- Seating Capacity: 1
- Material: Engineered Wood, Fabric, Foam, Wood
- Chair Height: 35.75"
- Chair Type: Accent Chair
- Usage Grade: Household
- Usage: Indoor
- Seat Dimension: 19.5" D x 19" H x 18.75" W
- Dimension: 29.13" W x 30.25" D x 35.75" H
- Weight: 46.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- PATIOPLUS Butterfly Chair- Replacement Cover (PA3957)
- ALERA Reception Lounge Guest Chair, Mahogany (ALERL43ALS10M)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- FABULAXE Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, White, PK 4 (QI003750.WT.4)
- INK-IVY Lounge Light Blue31.5 x 38 x 30.75 in. (II100-0382)
- BAXTON STUDIO Ambra Glam and Luxe Black Velvet Fabric Upholstered and Button Tufted Armchair with Gold-Tone Frame (204-11713)
- LESRO Lenox Steel Hip Chair Metal Frame, Silver, RS Night Sky Upholstery (LS1161)
- Dorel Living Accent Chairs