Dorel Living DA7499E Airlie Twin Over Full Bunk Bed; Espresso
Mfr # DA7499E
Zoro # G003896621
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA7499E
- Zoro # G003896621
- Country of Origin China
- Category Bed Frames
Description
Brighten up your children’s room with the Dorel Living Airlie Twin over Full Bunk Bed. Featuring a twin over full bunk bed design, this bunk bed’s compact footprint leaves plenty of room for play! Crafted with a sturdy wood construction, its traditional design includes transitional aesthetics such as gentle curves on the top bunk, a classic vertical slat design on both the headboards and footboards, and an espresso finish. With both functionality and safety in mind, the Airlie comes equipped with a secure four-step ladder and two guard rails seen on the top bunk for added security while sleeping. Truly an ideal space-saver, this bunk bed shows off its versatility by easily separating into one twin and one full size bed. Create a bigger and better space where your children will love to hang out in with the Dorel Living Airlie Twin over Full Bunk Bed.
Features- Transitional design
- Sturdy wood construction with an espresso finish
- Features transitional aesthetics such as gentle curves and a classic vertical slat design on both headboards and footboards
- 4-step ladder included
- Guard rails for added security on the top bunk
- Twin over full bunk bed design
- Conveniently converts into a twin and full size bed
- Accommodates a twin and full size mattress
- Box springs not required
- 1 Year Limited Warranty
- Color: Espresso
- Material: Wood
- Distressed Finish: No
- Style: Transitional
- Country of Origin: Vietnam
- Assembly Required: Yes
- Usage: Indoor
- Dimension: 64.63" H x 69.13" W x 79.25" L
- Weight: 123 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- BAXTON STUDIO Rina Walnut Finished and Rattan King Size Platform Bed with Headboard (159-9816-9817)
- FLASH FURNITURE Queen Platform Bed Frame and 12" Mattress Set (XU-BD10001-12MFM-Q-GG)
- BAXTON STUDIO Adelia Mid-Century Light Beige Whitewash Queen Size Platform Bed (135-7426)
- PIVOT DIRECT Pivot Direct PD-3005TLE Junior Twin Size Low Loft with Slide & Chalkboard in Espresso (PD_3005TLE)
- BAXTON STUDIO Castello Velvet Upholstered Crystal-Buttoned Sleigh King Platform Bed (118-6338)
- FLASH FURNITURE Brown Queen Wooden Platform Bed with Headboard (MG-09003QB-Q-BRN-GG)
- BAXTON STUDIO Bianca White Modern Bed With Tufted Headboard - Full Size (88-4413)
- Dorel Living Bed Frames