Dorel Living

Dorel Living DA7319-7G Baby Relax Miles Nightstand; Graphite Grey


product price: $270.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a space that is fun and sophisticated with the delightful Miles Nightstand by Dorel Living. Combining campaign and modern style, this charismatic nightstand is crafted with a sturdy wood construction and includes one spacious drawer. From functionality also sprang great design with modern features such as clean lines, a fresh graphite grey finish, an Xbase leg design, accent aged brass decor metal plates that accent the side of the Miles and an aged brass sunken metal pull drawer handle. Combine the Miles Nightstand with the rest of the Miles collection to design a playfully sophisticated nursery room that will live, move, and grow alongside your child.

Features
  • Campaign style nightstand with sturdy wood construction in a non toxic finish Features modern aesthetics such as an X base leg design and aged brass decor metal plates on each side of the Miles Nightstand
  • Includes 1 spacious drawer with an aged brass sunken metal pull drawer handle Drawer comes equipped with ball bearing gliders for an effortless open and close
Specifications
  • Color: Graphite Grey
  • Material Type: Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.