Dorel Living DA6940W Brady Twin Over Full Bunk Bed; White
Mfr # DA6940W
Zoro # G203896544
Product Information
- Brand Dorel Living
- MFR # DA6940W
- Zoro # G203896544
- UPC # 65857167894
- Country of Origin China
- Category Bed Frames
Description
We believe in making your life better. We do more than just make furniture, with our products and services to match your needs. We deliver inspiring and effective solutions to help your make your home or office the most comfortable one. The Brady Twin over Full Bunk Bed is a space saving solution that both parents and children alike will love. The practical design of this bunk bed lets children have a safe and fun area to sleep, all while maximizing room space for children to play in. The Brady Bunk Bed features a sturdy wood construction, an upper guard rail for added safety, and an easy-to-climb 4-step angled ladder to reach the top bunk. Support slats for both beds are conveniently included in this set, eliminating the need for box springs. The Brady Bunk Bed can also unstack to become two stand-alone beds. With such versatility and durability, the Brady Twin over Full Bunk Bed is sure to suit your needs.
Features- Brady Twin Over Full Bunk Bed
- Color: White
- Origin: Vietnam
- Dimension: 64.75" H x 79.25" W x 69.5" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 29" x 46" (NCMFLLGC0001)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan Queen Size Canopy Bed (184-11043-Zoro)
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- BAXTON STUDIO Alesha Modern Grey Upholstered Full Size Bed (149-8929)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- BAXTON STUDIO Mariana Classic and Traditional White Finished Wood Full Size Daybed (222-12539-ZORO)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5922Q)
- Dorel Living Beds and Mattresses