Dorel Living DA6940GR Brady Twin over Full Bunk Bed; Gray
Mfr # DA6940GR
Zoro # G303679146
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA6940GR
- Zoro # G303679146
- UPC # 65857174151
- Country of Origin China
- Category Bed Frames
Description
The Brady Twin over Full Bunk Bed is a space saving solution that both parents and children alike will love. The practical design of this bunk bed lets children have a safe and fun area to sleep, all while maximizing room space for children to play in. The Brady Bunk Bed features a sturdy wood construction, an upper guard rail for added safety, and an easy-to-climb 4-step angled ladder to reach the top bunk. Support slats for both beds are conveniently included in this set, eliminating the need for box springs. The Brady Bunk Bed can also unstack to become two stand-alone beds. With such versatility and durability, and with multiple color , the Brady Twin over Full Bunk Bed is sure to suit your needs.
Features- Easily converts to two stand-alone beds, 1 twin and 1 full
- Designed to accommodate a mattress without a box spring
- Top bed accommodates a twin mattress; bottom bed accommodates a full mattress
- Only coil spring mattresses are to be used on both bunk levels; Mattresses
- Conveniently in 1 box
- Meets US Safety Standards
- Color: Gray
- Weight: 134.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- BAXTON STUDIO Gradisca Modern Tan Faux Leather and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set (225-2PC-12977-ZORO)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- BAXTON STUDIO Romy VAsh Walnut Finished Full Size Wood Bed Frame (159-9818)
- BAXTON STUDIO Catalina Dark Brown-Finished Wood Full Platform Bed (143-7863)
- BESTAR Pur 61W Full Cabinet Bed with Mattress, White (126193-000017)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Queen Size Platform Bed (159-9820-9821)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Velvet, Wood Legs, Grey, Transitional (I 5984T)
- BAXTON STUDIO Leyton Mid-Century Grey Upholstered King Size Platform Bed (126-6907)
- Dorel Living Beds and Mattresses