Dorel Living DA6545W Kitchen Island & Carts; White
Mfr # DA6545W
Zoro # G004055218
Product Information
- Brand Dorel Living
- MFR # DA6545W
- Zoro # G004055218
- UPC # 65857182293
- Country of Origin China
- Category Food Service Carts
Description
For more counter and storage space, the Dorel Living Kitchen Island is the perfect solution. Whether you want to chop vegetables or keep all of your kitchen accessories at reach, the island will come in handy. The island features a solid wood top allowing for convenient additional work space in your kitchen or dining area. It has a drawer and cupboard with attractive silver handles to help you store your kitchen essentials. The built-in towel bar and spice rack provide easy access to utensils and other accessories. The casters on this portable island allow you to easily move the cart at any time, and can be locked into place for added safety. The stylish design of the Dorel Living Kitchen Island provides a subtle yet spacious storage for your kitchen.
Features- Solid wood top
- White finish
- Durable casters for mobility
- Towel bar & spice rack
- Color: White
- Material: Wood
- Dimensions: 35.5" H x 32" W x 19" D
- Weight: 57.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Orifice (36) (A29014)
- DELFIELD Freezer Control (3516043-S)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 25lbs (1476B25)
- ACCUREX Control, Vg, Remote Dial W Min/Max (385803)
- EFFIZIENT 23” Retail Cart, 2 swivel casters w. brake, 2 swivel casters. 5 shelves, 10 dividers, 10 separators (EF23RC2SWGEN)
- INTERNATIONAL CONCEPTS Microwave Cart, Medium Oak (WC04-185)
- R.W. ROGERS CO Tubular Deck Cart, Steel, 18" x 42" (02-TC2-1842)
- MADE-TO-ORDER Kitchen Island Spice Rack & Towel Rack-Beech (MA732237)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- ZORO SELECT General Purpose Dolly, 500 lb. (1622)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 30in L x 16in W (AMG RP3-3 CART)
- Dorel Living Food Service Carts