Dorel Living DA6545N Kitchen Island & Carts; Natural
Mfr # DA6545N
Zoro # G904055189
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA6545N
- Zoro # G904055189
- UPC # 65857182286
- Country of Origin China
- Category Food Service Carts
Description
For more counter and storage space, the Dorel Living Kitchen Island is the perfect solution. Whether you want to chop vegetables or keep all of your kitchen accessories at reach, the island will come in handy. The island features a solid wood top allowing for convenient additional work space in your kitchen or dining area. It has a drawer and cupboard with attractive silver handles to help you store your kitchen essentials. The built-in towel bar and spice rack provide easy access to utensils and other accessories. The casters on this portable island allow you to easily move the cart at any time, and can be locked into place for added safety. The stylish design of the Dorel Living Kitchen Island provides a subtle yet spacious storage for your kitchen.
Features- Solid wood top
- Natural finish
- Durable casters for mobility
- Towel bar & spice rack
- Color: Natural
- Material: Wood
- Dimensions: 35.5" H x 32" W x 19" D
- Weight: 57.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cold, Room Temperature Bottled Water Dispenser - Black (BPD1SK)
- FAME FABRICS Counter Coat, Male, Red, K73, 4XL (81954)
- GE Element, 6-Inch (WB30X359)
- DEXTER RUSSELL Chinese Chefs Knife 7 In X 2 In (08030)
- LUXOR/H. WILSON Tray-Shelf Carts - 32inWx24inD Shelf - 38-1/2inH - Black (TC11-B)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 21"x35" (444)
- JOHN BOOS & CO Elegante, 30"x20"x1-1/2" (CUCE30)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- Dorel Living Food Service Carts