Shop All Bed Frames
Dorel Living
Dorel Living DA5278Q-BZ Winnie Metal Headboard; Bronze - Full & Queen Size - 49.25 x 60 x 2 in.
Mfr # DA5278Q-BZ
Zoro # G603681900
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA5278Q-BZ
- Zoro # G603681900
- UPC # 65857188462
- Country of Origin Unknown
- Category Bed Frames
Description
The timeless elegance of the Dorel Living Winnie Full/Queen Metal Headboard will add a unique and appealing touch to your bedroom with clean lines and graceful curves. Adaptable to both a full and queen sized bed frames, the Winnie is a sturdy metal headboard with a rich bronze finish show casing the decorative scrollwork. This lightweight but durable headboard easily blends in with any existing decor and features decorative finials and ornamental designs that will beautifully accent your master or guest bedroom.
Features- Traditional style metal headboard
- Durable powder coated bronze finish
- Adaptable to both full and queen bed sizes, adapter plates included
- Accommodates a full or queen sized mattress
- Minimal assembly required, easy set-up
- Color: Bronze
- Primary Material: Metal
- Material: Metal
- Usage: Indoor
- Style: Traditional
- Size: Full & Queen
- Dimension: 49.25 H x 60 W x 2 T in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Alabaster, Vinyl (493P14)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered Twin Size Headboard (156-9339)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed (213-11552-ZORO)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- KD GABINETES Upholstered Bed Frame with Slats in Gray Velvet Fabric - Twin Size (KD3143115)
- FLASH FURNITURE Brighton King Platform Bed, Light Gray (SL-BK4-K-LG-GG)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- Dorel Living Bed Frames