Dorel Living DA3151-BZ Provo Metal Headboard; Bronze - Full & Queen - 49.25 x 60.5 x 2.5 in.
Mfr # DA3151-BZ
Zoro # G503681932
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA3151-BZ
- Zoro # G503681932
- UPC # 65857188301
- Country of Origin Unknown
- Category Bed Frames
Description
Add simple, elegant and contemporary style to your bedroom with the Dorel Living Provo Full Queen Metal Headboard. Sturdy and durable, this metal headboard features intricate detailing and easily blends in with any existing decor. With a rich, bronze finish, the Provo boasts straight spindles and decorative finials that add to its relaxing and casual elegance. Designed to fit both a queen and full size bed frame with an adjustable height, this headboard offers ornate metal scrollwork that compliments the deep tones of the bronze finish, making it perfect for guest or master bedrooms. The Dorel Living Provo Full Queen Metal Headboard will anchor your bedroom and add a unique touch to your living space.
Features- Contemporary style metal headboard
- Intricate metal detailing with a bronze finish
- Adaptable to full and queen bed frames and mattress
- Minimal assembly
- Color: Bronze
- Primary Material: Metal
- Material: Metal
- Usage: Indoor
- Style: Traditional
- Size: Full & Queen
- Dimension: 49.25 H x 60.5 W x 2.5 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- LAVISH HOME Lavish Home 82-FR57B 5 x 7 in. Picture Frame Pack; Black - Set of 6 (82-FR57B)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered Full Size Bed (149-8950)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- BAXTON STUDIO Pandora Grey and Brown 2-Drawer Twin Size Storage Platform Bed (141-7960)
- MANHATTAN COMFORT Crosby Queen-Size Bed in Grey (BD009-QN-GY)
- BAXTON STUDIO Serrano Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Full Size Platform Bed (215-10946-ZORO)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- Dorel Living Beds and Mattresses