Dorel Living DA037SEC Novogratz Chapman Sectional Sofa with Chrome Legs; Gray
Mfr # DA037SEC
Zoro # G603989846
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorel Living
- MFR # DA037SEC
- Zoro # G603989846
- UPC # 65857188639
- Country of Origin Unknown
- Category Sofas & Love Seats
Description
The Novogratz Chapman Sectional Sofa with Chrome Legs will enhance your living space and become a modern focal point of relaxation and lounging in your home. With a sleek design, ideal for small spaces, the Chapman features slightly rounded corners and slender mailbox arms that maximize seating space. Able to adapt to a variety of environments with its clean appearance and cushioned comfort, this sectional brings both a modern sensibility and a padded, roomy and relaxed L-shaped silhouette. Upholstered in a soft, gray velvet fabric, the Chapman has a floating ottoman or chaise that can be, positioned on either side for the ultimate in versatility and comfort. Anchored by a chrome leg base that draws the eye to its chic and polished style, the Novogratz Chapman Sectional Sofa with Chrome Legs will make a great addition to your living space for years to come. To complete your relaxed look, pair the Chapman Sectional with the Novogratz Chapman Ottoman with Chrome Legs. Robert and Cortney Novogratz - designers and parents of 7 - have always dreamt of creating the boutique experience for the modern family. For over 25 years, the husband and wife duo have been designing and developing spaces around the world. The Novogratzes love of design, art, and architecture have driven their careers.
Features- Small spaces design modern sectional sofa with chrome leg base
- Slender mailbox arms maximizes seating space
- Upholstered in a soft blue velvet fabric
- Floating ottoman or chaise can be placed on either left or right side
- Pair with Novogratz Ottoman with Chrome Legs to complete the relaxed look
- Minimal assembly
- Contains Wood: Yes
- Wood Species #1: Engineered Wood
- Primary Material: Fabric
- Collection: Chapman
- Color: Gray
- Leg Finish: Chrome
- Age Group: Adult
- Gender: Unisex
- Home Decor Style: Modern
- Material Freeform: Faux velvet
- Pattern: Solid
- Seating Capacity: 3
- Dimension: 35.38 H x 81.63 W x 59.63 D in.
- Seat Dimension: 18.1 H x 73.4 W x 20.5-45.3 D in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- WESTCLOX Ventura Wht Wall Clock (461761)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- HOMEROOTS 60 x 35 x 40 in. Modern Brown Leather Sofa & Loveseat (343875)
- TOV FURNITURE Tov Furniture Bea Velvet Sofa (TOV-S85)
- FLASH FURNITURE Black Poly Resin Loveseat-Charcoal Cushions (JJ-C14022-BK-GG)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- BESTAR Edge 78W Queen Murphy Bed and a Sofa, White (70721-000017)
- DREAMSEAT Silver Loveseat with Detroit Lions Primary Logo (XZ7759003LSCDBK-PSNFL20050)
- Dorel Living Sofas & Love Seats