Shop All Handheld Flashlights
Dorcy
Yellow Led 200 lm
Mfr # 41-4750
Zoro # G9576135
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 200
- Number of Batteries 4
- Flashlight Battery Size AA
- Body Color Yellow
- Run Time on High Setting 5 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorcy
- MFR # 41-4750
- Zoro # G9576135
- UPC # 035355447507
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Maximum Lumens Output | 200 |
Number of Batteries | 4 |
Body Color | Yellow |
Run Time on High Setting | 5 hr. |
Lamp Type | Led |
Includes | (4) AA Cell Batteries; A Nylon Lanyard |
Item | Flashlight |
Lumens | 200 |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 3000K Soft White E26 Base 2-Pack (LR21481-2PK)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 27K (S9030)
- FEIT ELECTRIC Incandescent Lamp, 25 W, G1612 Lamp, Candelabra E12 Lamp Base, 2700 K Color Temp (BP25G161/2)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY Yellow Led 20 lm (41-2350)
- DORCY Black Led 800 lm (41-2730A)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- Dorcy Handheld Flashlights