Shop All Handheld Flashlights
Dorcy
Yellow Led 20 lm
Mfr # 41-2350
Zoro # G7302613
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 20
- Number of Batteries 2
- Flashlight Battery Size D
- Body Color Yellow
- Run Time on High Setting 123 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2350
- Zoro # G7302613
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Details
Maximum Lumens Output | 20 |
Number of Batteries | 2 |
Body Color | Yellow |
Run Time on High Setting | 123 hr. |
Lamp Type | Led |
Lumens | 20 |
Includes | (2) D Batteries |
Item | Flashlight |
Description
Flashlight,Worklight,20 Lumens,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- CRAFTSMAN Automotive 200-Lumen LED Flexible Work L (CMMT14179)
- DORCY Bulb Kryptn Replc Kpr113 6V/4D (41-1663)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Assorted Led 120 lm (41-2958)
- DORCY Yellow Led 200 lm (41-4750)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- Dorcy Handheld Flashlights