Shop All Handheld Flashlights
Dorcy
Yellow Led 125 lm
Mfr # 41-2522
Zoro # G7302668
product price: $9.95
/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 125
- Number of Batteries 3
- Flashlight Battery Size AAA
- Body Color Yellow
- Run Time on High Setting 10 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2522
- Zoro # G7302668
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 125 |
Number of Batteries | 3 |
Body Color | Yellow |
Run Time on High Setting | 10 hr. |
Lamp Type | Led |
Lumens | 125 |
Item | Flashlight |
Includes | A Unique Built in Carabiner Clip in The Tail Cap; (3) AAA Batteries |
Description
Flashlight,Floating LED,125 Lumens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp (PAR56 12V 300W OSRAM SYLVANIA)
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 7W, T6 Miniature Incandescent Light Bulb, Lumens: 30 (C243-1)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- DORCY USB Rechargeable Spotlight 500 Lumens (41-1031)
- DORCY Black Led 180 lm (41-2968)
- DORCY Yellow Led 200 lm (41-4750)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422BA)
- Dorcy Handheld Flashlights