Shop All Handheld Flashlights
Dorcy
USB Rechargeable Spotlight 500 Lumens
Mfr # 41-1031
Zoro # G702676555
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 500
- Run Time on High Setting 4h
- Length 8.6
- Tool Weight 1.16
- Battery Type Lithium Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-1031
- Zoro # G702676555
- UPC # 35355410310
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 8.6 |
Width | 4 |
Height | 11.64 |
Details
Maximum Lumens Output | 500 |
Run Time on High Setting | 4h |
Tool Weight | 1.16 |
Battery Type | Lithium Rechargeable |
Features | Features an ergonomic handle and a fold-out stand for easy positioning; Boasts a 2200 mAh battery that can shine light for almost 7 hrs; Complete with high and low settings that both shine a 384-meter beam; Included charging cable can be stored in the rear compartment. |
Color | Black |
Beam Distance | 384 m |
Material | ABS |
Application | Outdoors, Power Outage, Accent Lighting |
Description
USB Rechargeable Spotlight 500 Lumens
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- JUNO LIGHTING Incandescent Remodel Housing 6-in, 120 V (IC22R)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- DORCY Black Led 180 lm (41-2968)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- DORCY Twist Focus Flashlt2400L (41-6124)
- DORCY Twist Focus Flashlt 600L (41-6121)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- Dorcy Handheld Flashlights