Shop All Flashlight Accessories
Dorcy
Ultra HD Series COB Swivel Flashlight/Area Light
Mfr # 41-4349
Zoro # G002676576
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Color Black/Red
- Beam Distance 116 m
- Width 1.84
- Features Use as a regular or swivel head; COB work light/flashlight; Removable Metal Belt/vest clip; Heavy Duty Magnetic Base.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4349
- Zoro # G002676576
- UPC # 35355443493
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 1.84 |
Height | 9.57 |
Length | 4.4 |
Details
Battery Type | AAA |
Color | Black/Red |
Beam Distance | 116 m |
Features | Use as a regular or swivel head; COB work light/flashlight; Removable Metal Belt/vest clip; Heavy Duty Magnetic Base. |
Switch Type | Push Button |
Maximum Lumens Output | 320 |
Material | Aluminum |
Run Time on High Setting | 5h |
Application | Safety, Industrial |
Weight | 0.46 |
Description
Ultra HD Series COB Swivel Flashlight/Area Light
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 4 ft, White (R 4FT WH)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- DORCY Ultra HD Series 200L USB Rechargeable Flashlight (41-4379)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- DORCY 3D Krypton Flashlight Bulb 3.6 V Bayonet Base (41-1661)
- DORCY 2AA Aluminum Slide Focus (41-4117)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- Dorcy Flashlight Accessories