Shop All Flashlight Accessories
Dorcy
Ultra HD Series 3AAA Twist Flashlight/Area Light
Mfr # 41-4347
Zoro # G802676585
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type AAA
- Color Black/Red
- Width 1.56
- Length 4.46
- Maximum Lumens Output 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4347
- Zoro # G802676585
- UPC # 35355443479
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 1.56 |
Length | 4.46 |
Height | 11.77 |
Details
Battery Type | AAA |
Color | Black/Red |
Maximum Lumens Output | 360 |
Run Time on High Setting | 3h |
Material | Aluminum |
Switch Type | Slide Switch |
Features | Twist Area light, Spot Beam; COB work light/flashlight; 360 Lumens, 3 hour run time; Rubber Booted Cap Switch. |
Beam Distance | 190 m |
Weight | 0.43 |
Application | Safety, Industrial |
Description
Ultra HD Series 3AAA Twist Flashlight/Area Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- DORCY Ultra HD Series COB Swivel Flashlight/Area Light (41-4349)
- DORCY Ultra HD Series Foldable Worklight/Flashlight (41-4350)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- DORCY 2AA Aluminum Slide Focus (41-4117)
- DORCY 3D Krypton Flashlight Bulb 3.6 V Bayonet Base (41-1661)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc - Pb -Lime Green (75638)
- Dorcy Flashlight Accessories