Shop All Handheld Flashlights
Dorcy
Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot
Mfr # 41-4328
Zoro # G302676580
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 2000
- Run Time on High Setting 3h 30m
- Length 4.7
- Battery Type Lithium Rechargeable
- Material Aircraft grade anodized aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4328
- Zoro # G302676580
- UPC # 35355443288
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 4.7 |
Height | 12.25 |
Width | 2 |
Details
Maximum Lumens Output | 2000 |
Run Time on High Setting | 3h 30m |
Battery Type | Lithium Rechargeable |
Material | Aircraft grade anodized aluminum |
Switch Type | Push Button |
Features | USB rechargeable + Power Bank; Anti Roll Design; Flood+Spot, Spot High, Spot Low, Flood; LED Charge Indicator. |
Tool Weight | 0.89 |
Beam Distance | 195 m |
Color | Black/Red |
Application | Household, Professional, Outdoors |
Description
Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips C150s55/alto NC HPS replacement light bulb lamp (C150S55/ALTO NC HPS PHILIPS)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- RECYCLEPAK LED Lamp Recycling Box, 9"Lx6"Wx10"D (Supply-374)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- DORCY Nightlight/Batt Push On (41-1077)
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- DORCY Yellow Led 20 lm (41-2350)
- DORCY LED TPE Rubber 110-Lumen Flashlight (41-2958)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (LD30)
- Dorcy Handheld Flashlights