Shop All Handheld Work Lights
Dorcy
Ultra HD Series 1500 Lumen Rechargeable Worklight
Mfr # 41-4336
Zoro # G802676578
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material ABS
- Flashlight Battery Type Lithium Rechargeable
- Run Time on High Setting 7h
- Length 6.5
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-4336
- Zoro # G802676578
- UPC # 35355443363
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 6.5 |
Width | 1.52 |
Height | 5.7 |
Details
Flashlight Body Material | ABS |
Flashlight Battery Type | Lithium Rechargeable |
Run Time on High Setting | 7h |
Color | Black/Red |
Application | Repairs, Garage |
Features | Slim design, USB rechargeable; 1500 lumens to illuminate your entire work area; Multi-function stand for hands free use; Power bank functionality. |
Maximum Lumens Output | 1500 |
Switch Type | Push Button |
Weight | 0.94 |
Description
Ultra HD Series 1500 Lumen Rechargeable Worklight
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- DORCY 1300 Lumen Rechargeable Flip Worklight Light w/powerbank (41-2638)
- DORCY Ultra HD Series 450L USB Rechargeable Worklight (41-4343)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Yellow (STL61700)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- SUPERIOR ELECTRIC Rechargeable LED Work Light 10/20W 800/1600 Lumen (Low/Bright) (SE-LED20WFL)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- Dorcy Handheld Work Lights