Shop All Handheld Flashlights
Dorcy
Ultra HD 1300 Lumen Recharegeable Spotlight
Mfr # 41-4356
Zoro # G702676562
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 1300
- Run Time on High Setting 6h
- Length 8.6
- Height 11.77
- Width 4.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorcy
- MFR # 41-4356
- Zoro # G702676562
- UPC # 35355443561
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 8.6 |
Height | 11.77 |
Width | 4.16 |
Details
Maximum Lumens Output | 1300 |
Run Time on High Setting | 6h |
Color | Red/Black |
Tool Weight | 1.45 |
Material | ABS |
Features | Recharges via USB/Power bank capabilities - charge devices; 1300 Lumens - 6 hour run time; 4 Settings: high, medium low, flood (COB); Locking trigger - Quick mode select button. |
Battery Type | Lithium Rechargeable |
Application | Outdoors, Power Outage, Accent Lighting |
Description
Ultra HD 1300 Lumen Recharegeable Spotlight
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W BA9 1/2 Incandescent - Clear - 2500 Hours - 114L - Candelabra Base - 130V (A3620)
- ILC Replacement for Zeiss 3800-78-0030 replacement light bulb lamp (3800-78-0030 ZEISS)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- DORCY Black Led 800 lm (41-2730A)
- DORCY USB Rechargeable Spotlight 500 Lumens (41-1031)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- DORCY Black Led 180 lm (41-2968)
- DORCY Yellow Led 55 lm (41-2510)
- GARRITY LED 2D ValueLite (65-091)
- Dorcy Handheld Flashlights