Shop All Mini and Specialty Flashlights
Dorcy
Penlight, 100 Lumens, LED
Mfr # 41-1218
Zoro # G7302659
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-1218
- Zoro # G7302659
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6.12" |
Details
Lamp Type | Led |
Flashlight Grouping Type | Penlight |
Number of Batteries | 2 |
Lumens | 100 |
Body Color | Silver |
Item | Penlight,100 Lumens,LED |
Maximum Lumens Output | 100 |
Flashlight Body Material | Lightweight Aluminum |
Run Time on High Setting | 4.5 hr. |
Description
Penlight,100 Lumens,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- LUMAPRO Rechargeable Hand Lamp, LED, 2.4W, Red, Blk (40KG16)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL6)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- EZRED Pocket COB Light Stick (PCOB)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- PROSKIT Mini-Flashlight (902-068)
- CYCLOPS 850 LUMEN SPOTLIGHT (SPL850)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- Dorcy Mini and Specialty Flashlights