Shop All Handheld Flashlights
Dorcy
LED Ultra HD Flashlight, AA, 425lm
Mfr # 41-4331
Zoro # G7302972
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 4
- Flashlight Battery Size AA
- Lamp Type Led
- Lumens 425
- Includes (4) AA batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorcy
- MFR # 41-4331
- Zoro # G7302972
- UPC # 00843631110119
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Details
Number of Batteries | 4 |
Lamp Type | Led |
Lumens | 425 |
Includes | (4) AA batteries |
Item | Ultra HD Flashlight |
Description
This 425 lumen flashlight, part of Dorcy’s Ultra HD series, features a TrueSpot Reflector which provides an amazing 328 meters (1075 feet) of beam distance. Its sleek, weather resistant aircraft grade aluminum construction not only looks great, but is also rugged and designed to withstand a one meter drop onto concrete. Features include high, low, and strobe settings, 1 hour and 15 minutes of run time on 4 AA batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Handheld Flashlight, 6 1/8" L (WF26R)
- ILC Replacement For EIKO, MP400BUED28P (MP400/BU/ED28/P)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- DORCY LED Flashlight Combo (41-2594)
- DORCY FLASHLIGHT, SWIVEL, 320 LUMEN (DCY414349)
- DORCY Black Led 180 lm (41-2968)
- DORCY Twist Focus Flashlt 600L (41-6121)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- Dorcy Handheld Flashlights