Shop All Handheld Flashlights
Dorcy
LED Flashlight Pack, 1 D Battery (Included), Blue, PK2
Mfr # 412594
Zoro # G4586730
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Run Time on High Setting 50 h
- Lamp Type LED
- Flashlight Grouping Type Standard
- Color Blue
- Batteries Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 412594
- Zoro # G4586730
- UPC # 10035355425946
- Country of Origin China
- Category Handheld Flashlights
Details
Run Time on High Setting | 50 h |
Lamp Type | LED |
Flashlight Grouping Type | Standard |
Color | Blue |
Batteries Included | Yes |
Standards | ANSI FL1 Standard |
Tool Weight | 0.9 lbs |
Battery Type | 1 D (Included) |
Voltage | 1.5 V |
Description
DORCY® LED Flashlight Pack, 1 D Battery (Included), Blue, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell HookLoop Mounting Accessory Accessory to BL FIXTURES (HOOKLOOP)
- FENIX LIGHTING Industrial Headlamps, Black, Al, 3 3/4 in L (HM70R)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- DORCY Yellow Led 200 lm (41-4750)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Black Led 800 lm (41-2730A)
- DORCY Assorted Led 120 lm (41-2958)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- DORCY LED 170-Lumen TPE Rubber Flashlight (41-2968)
- STREAMLIGHT Streamlight® 66318 Microstream® 45 Lumen Ultra-Compact Personal Light W/ Clip (66318)
- Dorcy Handheld Flashlights