Shop All Handheld Flashlights
Dorcy
LED Flashlight Combo
Mfr # 41-2594
Zoro # G4859699
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Size D
- Body Color Blue
- Flashlight Body Material Plastic
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-2594
- Zoro # G4859699
- UPC # 35355425949
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | D |
Height | 7.1" |
Details
Number of Batteries | 1 |
Body Color | Blue |
Flashlight Body Material | Plastic |
Lighting Technology | LED |
Battery Burn Time | 50 Hour |
Item | Flashlight |
Special Features | Durable, Rugged, Comfortable, Slide Switch, Long Lasting |
Power Source | Battery |
Resistance Properties | Weather Resistant |
Description
The Dorcy 41-2594 LED Flashlight Combo is an excellent option for all uses around the home. Both flashlights are constructed of tough plastic for durability and long lasting life. Other features include a sleek and rugged design for comfortable handling, weather resistance, and a slide switch button switch for ease of use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233WH)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- DORCY Yellow Led 55 lm (41-2510)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- DORCY Yellow Led 125 lm (41-2522)
- DORCY Black Rechargeable Led 800 lm (41-4299)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- Dorcy Handheld Flashlights