Shop All Handheld Flashlights
Dorcy
LED Flashlight, AAA, 160lm
Mfr # 41-4242
Zoro # G7302677
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 135
- Number of Batteries 3
- Flashlight Battery Size AAA
- Lamp Type Led
- Lumens 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorcy
- MFR # 41-4242
- Zoro # G7302677
- UPC # 00035355442427
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 135 |
Number of Batteries | 3 |
Lamp Type | Led |
Lumens | 160 |
Includes | Nylon Lanyard; (3) AAA Cell Batteries |
Item | Flashlight |
Description
Flashlight,135 Lumens,LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- ILC Replacement for Ballast Fc40t5/830 Ballast (FC40T5/830 BALLAST BALLAST)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DORCY Assorted Led 120 lm (41-2958)
- DORCY FLASHLIGHT, SWIVEL, 320 LUMEN (DCY414349)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- DORCY Black Led 180 lm (41-2968)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- Dorcy Handheld Flashlights