Shop All Handheld Flashlights
Dorcy
Intrinsically Safe LED Flashlight, 157 lm
Mfr # 41-0091
Zoro # G9575931
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 157
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorcy
- MFR # 41-0091
- Zoro # G9575931
- UPC # 035355400915
- Country of Origin China
- Category Handheld Flashlights
Details
Maximum Lumens Output | 157 |
Lamp Type | Led |
Item | Flashlight |
Description
Flashlight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-2004)
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- SOUTHWIRE Work Light, Corded, 10000lm, LED (CSW10X1)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- DORCY Black Led 800 lm (41-2730A)
- DORCY LED Flashlight Combo (41-2594)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- DORCY Yellow Led 20 lm (41-2350)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- Dorcy Handheld Flashlights